Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT DIM REMOTE TOASTED COCONUT
Mfr # RKDCD-TC
Zoro # G3902334
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Toasted Coconut
- Height 0.25 in
- Length 3.00 in
- Application Commercial Applications
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDCD-TC
- Zoro # G3902334
- UPC # 78477532348
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Length | 3.00 in |
Width | 4 in |
Details
Color | Toasted Coconut |
Application | Commercial Applications |
Mounting | Wallplate |
Type | Color Change Kit |
Description
Leviton Renu Coordinating Remote Dimmer Color Change Kit Toasted Coconut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 5 ft. (9868)
- CANTEX Elbow, 90 Degree, 24" Radius, 2 In., PVC (5133836)
- CANTEX Elbow, 45 Degree, 1-1/4 In., PVC, 10 In. L (5121006)
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Incandescent (IPI10-1LZ)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- LEVITON Dimmer Switch Mc Kit Brown Led (IPKIT-B)
- LEVITON DIMMER SWITCH UNIV ROT DIM TURN SP/3W 600W INC (RNL06-10Z)
- ADJ 4 Channel DMX Dimmer Pk (DP-DMX20L)
- Leviton Lighting Controls