Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT DIM REMOTE SEA SPRAY
Mfr # RKDCD-SE
Zoro # G3902368
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sea Spray
- Application Commercial Applications
- Width 4 in
- Height 0.25 in
- Length 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RKDCD-SE
- Zoro # G3902368
- UPC # 78477532126
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 4 in |
Height | 0.25 in |
Length | 3.00 in |
Details
Color | Sea Spray |
Application | Commercial Applications |
Mounting | Wallplate |
Type | Color Change Kit |
Description
Leviton Renu Coordinating Remote Dimmer Color Change Kit Sea Spray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Angle Bracket, 45 deg., 2 Hole (S600002B45)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-24D)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (ASE12X12X8)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 0.25A, 250V AC, 35A at 250V AC, 100 PK (BK/S500-250-R)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (TSM10-1LT)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (DSX10-10Z)
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (IPL06-10Z)
- LUTRON Smart Switch Starter Kit, White (P-BDG-PKG1WS)
- Leviton Lighting Controls