Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT DIM REMOTE RICH NAVY
Mfr # RKDCD-RN
Zoro # G3902614
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rich Navy
- Length 3.00 in
- Application Commercial Applications
- Width 4 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDCD-RN
- Zoro # G3902614
- UPC # 78477532133
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 3.00 in |
Width | 4 in |
Height | 0.25 in |
Details
Color | Rich Navy |
Application | Commercial Applications |
Type | Color Change Kit |
Mounting | Wallplate |
Description
Leviton Renu Coordinating Remote Dimmer Color Change Kit Rich Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER 5D Elemech Prst Ctr MRst 110VAC 10CPS (BVA1511/110VAC/10CPS)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K71)
- TEMPCO Thermocouple, Typej, Adj (MTA01204)
- DISCO Ylw Vinyl 12-10 Terminal 1/2" Stud Size Ring Type PK100 (3542PK)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK RED (DSKIT-NR)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT WHITE (DDKIT-W)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led White (IPKIT-LNW)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-WH)
- Leviton Lighting Controls