Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT DIM REMOTE RED DELICIOUS
Mfr # RKDCD-RE
Zoro # G3902806
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red Delicious
- Height 0.25 in
- Application Commercial Applications
- Length 3.00 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDCD-RE
- Zoro # G3902806
- UPC # 78477532287
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Length | 3.00 in |
Width | 4 in |
Details
Color | Red Delicious |
Application | Commercial Applications |
Device Type | Coordinating Dimmer Remote Color Change Kit |
Mounting | Wallplate |
Type | Color Change Kit |
Description
Leviton Renu Coordinating Remote Dimmer Color Change Kit Red Delicious
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pendant Station, 1NO/1NC, Momentary (20C808)
- ZORO SELECT Superstrut Channel Safety End Cap, White, PK25, Width: 1 5/8 in (V800NEOCPW)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 75A, 600V AC, Non-Indicating (TRS75R)
- HUBBELL 3 Wire Watertight Straight Blade Plug 125VAC 20A (HBL14W33)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK GRY (DSKIT-NG)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- LEVITON LIGHTING CONTROLS REL PS BX1/00/050 (REL06-PS)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led White (IPKIT-LNW)
- LEVITON Dimmer Slide Sngl Pol Iv (C21-06672-1LI)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDL06-120-WVL)
- Leviton Lighting Controls