Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT DIM REMOTE ONYX BLACK
Mfr # RKDCD-OB
Zoro # G3902928
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Onyx Black
- Width 4 in
- Application Commercial Applications
- Length 3.00 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDCD-OB
- Zoro # G3902928
- UPC # 78477531747
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 4 in |
Length | 3.00 in |
Height | 0.25 in |
Details
Color | Onyx Black |
Application | Commercial Applications |
Device Type | Coordinating Dimmer Remote Color Change Kit |
Suitable For Use With | Renu RE00R Coordinating Dimmer Remote |
Type | Color Change Kit |
Specifications | Wallplate Mounting |
Mounting | Wallplate |
Description
Leviton Renu Coordinating Remote Dimmer Color Change Kit Onyx Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YV05)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1/2)
- BURNDY Pipe Ground Clamp, 1/0AWG, 2.88In (GAR6429)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDL)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LEVITON Leviton 3001337 Decora Sureslide Fan & LED Dimmer Slide Switch; White (3001337)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Gray (IPKIT-LNG)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- LEVITON Decora White WiFi Smart Dimmer Switch (DN6HD-1RW)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- LEVITON Leviton Decora Sureslide Fan & LED Dimmer Slide Switch, White (LE7171)
- Leviton Dimmer Switches