Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT DIM REMOTE NAVAJO SAND
Mfr # RKDCD-NS
Zoro # G3902298
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navajo Sand
- Application Commercial Applications
- Width 4 in
- Length 3.00 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDCD-NS
- Zoro # G3902298
- UPC # 78477537480
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 4 in |
Length | 3.00 in |
Height | 0.25 in |
Details
Color | Navajo Sand |
Application | Commercial Applications |
Device Type | Coordinating Dimmer Remote Color Change Kit |
Specifications | Wallplate Mounting |
Type | Color Change Kit |
Mounting | Wallplate |
Suitable For Use With | Renu RE00R Coordinating Dimmer Remote |
Description
Leviton Renu Coordinating Remote Dimmer Color Change Kit Navajo Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOU260)
- QUEST TECHNOLOGY INTERNATIONAL Coax Inter-Adapter - 50 Ohm, BNC (M) To F (F) (CAD-1035)
- LEVITON 30A Locking Connector 4P 4W 120/208Vac Bk/Wt (3433-C)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4, 100kA (TDX100M120/208)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- LEVITON Dimmer Switch Mc Kit Brown Led (IPKIT-B)
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- LEVITON Leviton 3829900 Decora SureSlide White 600 watts Slide Dimmer - Pack of 3 (3829900)
- LEVITON DIMMER SWITCH TG SL DIMMER 600W GY (TSL06-1LG)
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- LEVITON Dimmer Slide 3Way Clrkit (R50-IPL06-10M)
- Leviton Lighting Controls