Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT DIM REMOTE GRANNY SMITH
Mfr # RKDCD-GS
Zoro # G3902465
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Granny Smith Apple
- Height 0.25 in
- Width 4 in
- Length 3.00 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDCD-GS
- Zoro # G3902465
- UPC # 78477532218
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Width | 4 in |
Length | 3.00 in |
Details
Color | Granny Smith Apple |
Application | Commercial Applications |
Device Type | Coordinating Dimmer Remote Color Change Kit |
Mounting | Wallplate |
Suitable For Use With | Renu RE00R Coordinating Dimmer Remote |
Specifications | Wallplate Mounting |
Type | Color Change Kit |
Description
Leviton Renu Coordinating Remote Dimmer Color Change Kit Granny Smith Apple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 8 to 13 psi, Standard Action (76580-B00000100-01)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 63A (783XZ1)
- WIEGMANN N4X HNG CVR WIRE TROUGH 4X4X18 304SS (T4418CHSS)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB6, 16mm, 2 positions, stay put, 200 (ZB6AGB)
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LEVITON Dimmer Slide Sngpol Wht (C22-06672-1LW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory, ELV (66EV-10I)
- FEELTHEGLOW 947VB Rotary Dimmer Knob Aged Bronze (FE147924)
- Leviton Lighting Controls