Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT DIM REMOTE FRESH PINK LEMON
Mfr # RKDCD-FP
Zoro # G3902517
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fresh Pink Lemonade
- Height 0.25 in
- Width 4 in
- Application Commercial Applications
- Length 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDCD-FP
- Zoro # G3902517
- UPC # 78477532324
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Width | 4 in |
Length | 3.00 in |
Details
Color | Fresh Pink Lemonade |
Application | Commercial Applications |
Device Type | Coordinating Dimmer Remote Color Change Kit |
Type | Color Change Kit |
Mounting | Wallplate |
Description
Leviton Renu Coordinating Remote Dimmer Color Change Kit Fresh Pink Lemonade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.67 in L, PK100 (797UZ0)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (DG321UGB)
- SQUARE D Circuit Breaker Handle Tie Kit (ECB2HT)
- RACO Compression Coupling, 1-57/64" L, Zinc (2824)
- LEVITON Decora SureSlide Fan & Incandescent/LED/CFL Light White Slide Dimmer Switch (R02-066DF-00W)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK RED (DSKIT-NR)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RICH NAVY (RE00R-RN)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- LEVITON Leviton 3001337 Decora Sureslide Fan & LED Dimmer Slide Switch; White (3001337)
- Leviton Lighting Controls