Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT DIM REMOTE DEEP GARNET
Mfr # RKDCD-DG
Zoro # G3901835
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Deep Garnet
- Height 0.25 in
- Application Commercial Applications
- Width 4 in
- Length 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDCD-DG
- Zoro # G3901835
- UPC # 78477532331
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Width | 4 in |
Length | 3.00 in |
Details
Color | Deep Garnet |
Application | Commercial Applications |
Device Type | Coordinating Dimmer Remote Color Change Kit |
Type | Color Change Kit |
Mounting | Wallplate |
Description
Leviton Renu Coordinating Remote Dimmer Color Change Kit Deep Garnet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442NK)
- SIEMENS Ovrload Rely, 1.40 to 2A, 3P, Class 10,690V (3RU21161BB0)
- HUBBELL Receptacle, 15 A Amps, 250V AC, Flush Mount, Single Outlet, 6-15R, Brown (HBL5661)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #8, PK100 (PNF14-8R-C)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Incandescent (IPI10-1LZ)
- LEVITON Decora White WiFi Smart Dimmer Switch (DN6HD-1RW)
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- Leviton Dimmer Switches