Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT DIM REMOTE DAPPER TAN
Mfr # RKDCD-DT
Zoro # G3901792
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dapper Tan
- Length 3.00 in
- Width 4 in
- Application Commercial Applications
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDCD-DT
- Zoro # G3901792
- UPC # 78477532300
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 3.00 in |
Width | 4 in |
Height | 0.25 in |
Details
Color | Dapper Tan |
Application | Commercial Applications |
Device Type | Coordinating Dimmer Remote Color Change Kit |
Mounting | Wallplate |
Suitable For Use With | Renu RE00R Coordinating Dimmer Remote |
Type | Color Change Kit |
Specifications | Wallplate Mounting |
Description
Leviton Renu Coordinating Remote Dimmer Color Change Kit Dapper Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Conduit Hub, Die Cast Zinc, 1-1/2" NPT (WH-5)
- ENM Hour Meter, LCD, Flush Round, Remote Signal (T1161BB)
- OMRON Enclosed Power Relay, 4 Pn, 240VAC, SPST-NO (G7L-1A-TUBJ-CB-AC200/240)
- HONEYWELL Miniature Snap Action Switch, Lever, Short Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-122)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- LEVITON Leviton 3829900 Decora SureSlide White 600 watts Slide Dimmer - Pack of 3 (3829900)
- LEVITON Dimmer Slide Sngl Pol Iv (C21-06672-1LI)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LEVITON Dimmer Slide Sngpol Wht (C22-06672-1LW)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 600W (NT-600-WH)
- Leviton Lighting Controls