Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT DIM REMOTE CORN SILK
Mfr # RKDCD-CS
Zoro # G3902045
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Corn Silk
- Width 4 in
- Application Commercial Applications
- Length 3.00 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDCD-CS
- Zoro # G3902045
- UPC # 78477532201
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 4 in |
Length | 3.00 in |
Height | 0.25 in |
Details
Color | Corn Silk |
Application | Commercial Applications |
Device Type | Coordinating Dimmer Remote Color Change Kit |
Mounting | Wallplate |
Type | Color Change Kit |
Description
Leviton Renu Coordinating Remote Dimmer Color Change Kit Corn Silk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Capacitive, 15mm, NPN (KI5208)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (BRY8300WTR)
- PANDUIT Fork Term, Vyl, Insul, 22, PK25 (EV18-10FB-Q)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLKD010)
- LEVITON Dimmer Slide Sngl Pol Iv (C21-06672-1LI)
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT IVORY (DDKIT-I)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- LUTRON Dimm Switch 1Pole Lt Alm (MACL-153MH-LA)
- Leviton Dimmer Switches