Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT DIM REMOTE CAFÉ LATTE
Mfr # RKDCD-CA
Zoro # G3902535
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.00 in
- Width 4 in
- Height 0.25 in
- Application Commercial Applications
- Type Color Change Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RKDCD-CA
- Zoro # G3902535
- UPC # 78477532294
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 3.00 in |
Width | 4 in |
Height | 0.25 in |
Details
Application | Commercial Applications |
Type | Color Change Kit |
Mounting | Wallplate |
Description
Leviton Renu Coordinating Remote Dimmer Color Change Kit Café Latte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 53.4 to 66.1A (CC87.7)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RA-2577)
- LEVITON Receptacle, 30 A Amps, 250VAC, Flush Mount, Single Outlet, 6-30R, Black (5372-S00)
- LEDEX Solenoid (2536-F-34)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-DLZ)
- LEVITON Leviton Decora Sureslide Fan & LED Dimmer Slide Switch, White (LE7171)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BL)
- Leviton Dimmer Switches