Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT 600W DIMMER WOOD SMOKE
Mfr # RKDMD-WS
Zoro # G3901765
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Wood Smoke
- Application Commercial Applications
- Height 0.25 in
- Length 3.00 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDMD-WS
- Zoro # G3901765
- UPC # 78477532140
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Length | 3.00 in |
Width | 4 in |
Details
Color | Wood Smoke |
Application | Commercial Applications |
Device Type | Dimmer Color Change Kit |
Type | Color Change Kit |
Specifications | Surface Mount |
Mounting | Wallplate |
Suitable For Use With | Renu® REI06, REL06 Dimmers |
Description
Leviton Renu Dimmer Color Change Kit Wood Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, Round Shape, Yellow (3SU1102-6AA30-1AA0)
- PANDUIT Flanged Fork Terminal, vinyl insulated, (PV14-6FF-M)
- ZORO SELECT Wall Switch, White, 4-Way Switch, 1 to 2 HP (4904BW)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800P6K)
- LEVITON White/Light Almond Universal Turn On-Off Rotary Dimmer Switch (C26-RNL06-0TW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSE06-10Z)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led White (IPKIT-LNW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (IPL06-10Z)
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- Leviton Dimmer Switches