Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT 600W DIMMER WHTIE
Mfr # RKDMD-WW
Zoro # G3902447
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White on White
- Length 3.00 in
- Application Commercial Applications
- Width 4 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDMD-WW
- Zoro # G3902447
- UPC # 78477531754
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 3.00 in |
Width | 4 in |
Height | 0.25 in |
Details
Color | White on White |
Application | Commercial Applications |
Device Type | Dimmer Color Change Kit |
Type | Color Change Kit |
Mounting | Wallplate |
Description
Leviton Renu Dimmer Color Change Kit White on White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PL1EEBC)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (FNQ-R-2-1/2)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W12)
- DAYTON Mushroom Head, 30mm, Clear (30G479)
- LEVITON White/Light Almond Universal Turn On-Off Rotary Dimmer Switch (C26-RNL06-0TW)
- LEVITON Dimmer Rotary Univ Single Pole (R00-RNL06-0TW)
- LEVITON Dimmer Slide Sngpol Wht (C22-06672-1LW)
- LEVITON Dimmer Slide 3Way Clrkit (R50-IPL06-10M)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (DSX10-10Z)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-WH)
- Leviton Dimmer Switches