Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT 600W DIMMER WHISPERING WHEAT
Mfr # RKDMD-WG
Zoro # G3902255
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Whispering Wheat
- Application Commercial
- Length 3.00 in
- Height 0.25 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RKDMD-WG
- Zoro # G3902255
- UPC # 78477531655
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 3.00 in |
Height | 0.25 in |
Width | 4 in |
Details
Color | Whispering Wheat |
Application | Commercial |
Device Type | Dimmer Color Change Kit |
Mounting | Wallplate |
Type | Color Change Kit |
Description
Leviton Renu Dimmer Color Change Kit Whispering Wheat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Polaris Multi-Tap Connector, Insulated (ISR-1/0CB)
- CAMPBELL FITTINGS Ferrule 1.125 Idx1.5L Plt Steel (FLPS075108)
- POLARIS Insulated Multitap Connector, 4.01 In. L, Width: 2.81 in (IPLD500-3B)
- ACORN MFG SQUARE BOLT 3.25"" IRN BK (ALABP)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- LEVITON DIMMER TABLETOP 300W (R15-TBL03-10E)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Ivory (TSL06-1LI)
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LEVITON Decora CFL/LED White/Ivory/Light Almond Color Change Kit Slide Dimmer Switch (R60-IPL06-10M)
- TRESCO Tresco FREEDiM Series Micro Dimmer, Nickel (L-WLD-1RND-NI-1)
- Leviton Dimmer Switches