Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT 600W DIMMER WARM CARAMEL
Mfr # RKDMD-WC
Zoro # G3902158
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Warm Caramel
- Application Commercial Applications
- Width 4 in
- Height 0.25 in
- Length 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDMD-WC
- Zoro # G3902158
- UPC # 78477531945
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 4 in |
Height | 0.25 in |
Length | 3.00 in |
Details
Color | Warm Caramel |
Application | Commercial Applications |
Device Type | Dimmer Color Change Kit |
Suitable For Use With | Renu REI06/REL06 Dimmer |
Type | Color Change Kit |
Specifications | Wallplate Mounting |
Mounting | Wallplate |
Description
Leviton Renu Dimmer Color Change Kit Warm Caramel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, Expanded Gray Sleeve, #18 AWG ( (FSDX76-8-D)
- DAYTON Photocontrol, Threaded, 120VAC (26WA82)
- GROTE LED Pigtail (66851)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK GRY (DSKIT-NG)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory, ELV (66EV-10I)
- LEVITON Dimmer Slide Sngpol Wht (C22-06672-1LW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- LUTRON Lutron S2-LFSQH-WH 3 Speed Slide Type Combination Fan Control & Full Range Light Dimmer; White (774417)
- Leviton Lighting Controls