Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT 600W DIMMER WALNUT BROWN
Mfr # RKDMD-WB
Zoro # G3901808
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Walnut Bark
- Width 4 in
- Length 3.00 in
- Application Commercial Applications
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDMD-WB
- Zoro # G3901808
- UPC # 78477531778
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 4 in |
Length | 3.00 in |
Height | 0.25 in |
Details
Color | Walnut Bark |
Application | Commercial Applications |
Device Type | Dimmer Color Change Kit |
Type | Color Change Kit |
Mounting | Wallplate |
Specifications | 600 W Dimmer |
Suitable For Use With | Renu® REI06 or REL06 Dimmer |
Description
Leviton Renu Dimmer Color Change Kit Walnut Bark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0CR20-0WS)
- DAYTON Control Transformer, 250 VA, 80 °C, 24V AC, 120/240V AC (31EH80)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15)
- HUBBELL Ring, Locking (LR3430)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Black (IPKIT-LNE)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON DIMMER SWITCH UNIV ROT DIM TURN SP/3W 600W INC (RNL06-10Z)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-DLZ)
- LUTRON Vacancy Dimmer Snsr, Wall, Ivory (MS-Z101-V-IV)
- Leviton Lighting Controls