Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT 600W DIMMER SEA SPRAY
Mfr # RKDMD-SE
Zoro # G3901914
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sea Spray
- Height 0.25 in
- Width 4 in
- Length 3.00 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RKDMD-SE
- Zoro # G3901914
- UPC # 78477532430
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Width | 4 in |
Length | 3.00 in |
Details
Color | Sea Spray |
Application | Commercial Applications |
Device Type | Dimmer Color Change Kit |
Type | Color Change Kit |
Mounting | Wallplate |
Description
Leviton Renu Dimmer Color Change Kit Sea Spray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Distribution Ring, Aluminum, 6-1/8 x 3-1/8 x 4-3/8 x 3-3/4 in. (GB13B)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 45 deg. (F66WE45)
- KLEIN TOOLS Cable Tester Kit with Scout® Pro 3 Tester, Remotes, Adapter, Battery (VDV501-851)
- BURNDY Splice Kits, 8 to 2 AWG, 194F, Blk, 600V (AGSKIT2)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSE06-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- LEVITON Dimmer Slide 3Way Clrkit (R50-IPL06-10M)
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- Leviton Lighting Controls