Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT 600W DIMMER RED DELICIOUS
Mfr # RKDMD-RE
Zoro # G3902237
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red Delicious
- Application Commercial Applications
- Length 3.00 in
- Height 0.25 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDMD-RE
- Zoro # G3902237
- UPC # 78477531785
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 3.00 in |
Height | 0.25 in |
Width | 4 in |
Details
Color | Red Delicious |
Application | Commercial Applications |
Device Type | Dimmer Color Change Kit |
Type | Color Change Kit |
Mounting | Wallplate |
Description
Leviton Renu Dimmer Color Change Kit Red Delicious
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Coupling, 1-1/2" L, 3/4" Conduit (3023)
- ELECTRIDUCT Flat Plug 3-Prong Power Extension Cord- 15ft- Black, PK 3 (PE-ED-FP-15-BK-3PK)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181066)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Hinged (A10N104)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- LEVITON Dimmer Switch Led/Cfl/Inc Slide Dimme (6674-10W)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK GRY (DSKIT-NG)
- LEVITON Dimmer Switch Illumatech Incand Dimm 1000W Wht Iv La (IPI10-1LZ)
- LEVITON DIMMER SWITCH TG SL DIMMER 600W GY (TSL06-1LG)
- WESTEK Univ Touch Dimmer Kit (6503HBLC)
- Leviton Dimmer Switches