Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT 600W DIMMER PRAIRIE SAGE
Mfr # RKDMD-PS
Zoro # G3902036
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Prairie Sage
- Application Commercial Applications
- Height 0.25 in
- Width 4 in
- Length 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDMD-PS
- Zoro # G3902036
- UPC # 78477532249
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Width | 4 in |
Length | 3.00 in |
Details
Color | Prairie Sage |
Application | Commercial Applications |
Device Type | Dimmer Color Change Kit |
Specifications | Wallplate Mounting |
Suitable For Use With | Renu REI06/REL06 Dimmer |
Type | Color Change Kit |
Mounting | Wallplate |
Description
Leviton Renu Dimmer Color Change Kit Prairie Sage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 5 ft (25-3-PX-5-GY)
- LEGRAND Single Round Opening, Gray (G4047AX)
- DISCO Pal Pacific Auto Link Fuses 40 Amp Grn Female (2087PK)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA29LB)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- LEVITON White/Light Almond Universal Turn On-Off Rotary Dimmer Switch (C26-RNL06-0TW)
- LEVITON Dimmer Switch Illumatech Incand Dimm 1000W Wht Iv La (IPI10-1LZ)
- LEVITON Leviton 3001337 Decora Sureslide Fan & LED Dimmer Slide Switch; White (3001337)
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, Almd (CT-103P-AL)
- Leviton Dimmer Switches