Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT 600W DIMMER PEBBLE GREY
Mfr # RKDMD-PG
Zoro # G3902587
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pebble Grey
- Length 3.00 in
- Width 4 in
- Application Commercial Applications
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDMD-PG
- Zoro # G3902587
- UPC # 78477531662
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 3.00 in |
Width | 4 in |
Height | 0.25 in |
Details
Color | Pebble Grey |
Application | Commercial Applications |
Device Type | Dimmer Color Change Kit |
Type | Color Change Kit |
Suitable For Use With | Renu® REI06, REL06 Dimmers |
Specifications | Surface Mount |
Mounting | Wallplate |
Description
Leviton Renu Dimmer Color Change Kit Pebble Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, J Class, AJT Series, Time Delay, 2A, 600V AC, Indicating (AJT2N)
- STARTECH.COM 2x2in Open Slot Wiring Cable Raceway Duct with Cover (AD2X2)
- MERSEN Ceramic Fuse, Fast-Acting, 10A, 690V AC, 160kA (A1014576)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB21CDC)
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- LEVITON LIGHTING CONTROLS RENU COORD SW NAVAJO SAND (RE00R-NS)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Incandescent (IPI10-1LZ)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-DLZ)
- WESTEK Universal Dimmer Fullrng (6079BC)
- Leviton Dimmer Switches