Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT 600W DIMMER NAVAJO SAND
Mfr # RKDMD-NS
Zoro # G3902185
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navajo Sand
- Length 3.00 in
- Height 0.25 in
- Application Commercial Applications
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RKDMD-NS
- Zoro # G3902185
- UPC # 78477531792
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 3.00 in |
Height | 0.25 in |
Width | 4 in |
Details
Color | Navajo Sand |
Application | Commercial Applications |
Device Type | Dimmer Color Change Kit |
Mounting | Wallplate |
Type | Color Change Kit |
Suitable For Use With | Renu REI06/REL06 Dimmer |
Specifications | Wallplate Mounting |
Description
Leviton Renu Dimmer Color Change Kit Navajo Sand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch Wht Toggle Single (A1221-02W)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRGRE)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Light Blue, PVC Insulation (76502.18.16)
- KIMBERLY-CLARK PROFESSIONAL Faceplate, Black Mosaic Design (58783)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX06-70Z)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- LEVITON Decora SureSlide Fan & Incandescent/LED/CFL Light White Slide Dimmer Switch (R02-066DF-00W)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX12-70Z)
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- LUTRON Lighting Dimmer, Incand, Rocker, Ivory, 120V (MACL-153M-IV)
- Leviton Lighting Controls