Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT 600W DIMMER GRANNY SMITH
Mfr # RKDMD-GS
Zoro # G3902176
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Granny Smith Apple
- Application Commercial Applications
- Height 0.25 in
- Width 4 in
- Length 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDMD-GS
- Zoro # G3902176
- UPC # 78477532232
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Width | 4 in |
Length | 3.00 in |
Details
Color | Granny Smith Apple |
Application | Commercial Applications |
Device Type | Dimmer Color Change Kit |
Specifications | Wallplate Mounting |
Suitable For Use With | Renu REI06/REL06 Dimmer |
Mounting | Wallplate |
Type | Color Change Kit |
Description
Leviton Renu Dimmer Color Change Kit Granny Smith Apple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 10 ft. (3435)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1150-SP2)
- SCHNEIDER ELECTRIC 30 mm Round, No Lens (9001KP)
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 125-Volt Flat Design (100436)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX06-70Z)
- LEVITON LIGHTING CONTROLS REL PS BX1/00/050 (REL06-PS)
- LEVITON Leviton 3001337 Decora Sureslide Fan & LED Dimmer Slide Switch; White (3001337)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT IVORY (DDKIT-I)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT WHITE (DDKIT-W)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK GRY (DSKIT-NG)
- Leviton Lighting Controls