Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT 600W DIMMER GOLD COAST
Mfr # RKDMD-GC
Zoro # G3902386
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold Coast White
- Height 0.25 in
- Length 3.00 in
- Width 4 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDMD-GC
- Zoro # G3902386
- UPC # 78477531648
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Length | 3.00 in |
Width | 4 in |
Details
Color | Gold Coast White |
Application | Commercial Applications |
Device Type | Dimmer Color Change Kit |
Type | Color Change Kit |
Specifications | Surface Mount |
Mounting | Wallplate |
Suitable For Use With | Renu® REI06, REL06 Dimmers |
Description
Leviton Renu Dimmer Color Change Kit Gold Coast White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 3" x 1' (6-Pack) (H2X3BL6)
- CALBRITE Conduit Hanger, Stainless Steel, 1.9 In. L (S20500MH00)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Yellow (HS385-YW)
- PANDUIT 4.2" L Miniature Cable Tie BK PK 100 (SG100M-C0)
- LEVITON Decora White WiFi Smart Dimmer Switch (DN6HD-1RW)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- LEVITON DIMMER SWITCH TG SL DIMMER 600W GY (TSL06-1LG)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- LEVITON Decora White WiFi Dimmer (DAWDC-1RW)
- LEVITON DIMMER SWITCH UNIV ROT DIM TURN SP/3W 600W INC (RNL06-10Z)
- Leviton Lighting Controls