Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT 600W DIMMER DEEP GARNET
Mfr # RKDMD-DG
Zoro # G3901932
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Deep Garnet
- Application Commercial Applications
- Length 3.00 in
- Height 0.25 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDMD-DG
- Zoro # G3901932
- UPC # 78477532164
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 3.00 in |
Height | 0.25 in |
Width | 4 in |
Details
Color | Deep Garnet |
Application | Commercial Applications |
Device Type | Dimmer Color Change Kit |
Specifications | Wallplate Mounting |
Mounting | Wallplate |
Type | Color Change Kit |
Suitable For Use With | Renu REI06/REL06 Dimmer |
Description
Leviton Renu Dimmer Color Change Kit Deep Garnet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Push to Exit Button, SPDT, Momentary, 5A (PB2E)
- NOARK Advance Controls CK28.311 Contactor, 3-Pole, 120V (134801)
- SQUARE D Mounting Channel, Model 9080, 10 in L (9080GH110)
- JANDORF Term Butt Spl High Temp 12-10G 60815 (3399961)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- LEVITON Leviton 3829900 Decora SureSlide White 600 watts Slide Dimmer - Pack of 3 (3829900)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT WHITE (DDKIT-W)
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- LUTRON Lighting Dimmer, Toggle, Ivory, 120V (AYCL-153P-IV)
- Leviton Dimmer Switches