Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT 600W DIMMER DAPPER TAN
Mfr # RKDMD-DT
Zoro # G3901774
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dapper Tan
- Width 4 in
- Application Commercial Applications
- Height 0.25 in
- Length 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDMD-DT
- Zoro # G3901774
- UPC # 78477531815
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 4 in |
Height | 0.25 in |
Length | 3.00 in |
Details
Color | Dapper Tan |
Application | Commercial Applications |
Device Type | Dimmer Color Change Kit |
Mounting | Wallplate |
Type | Color Change Kit |
Description
Leviton Renu Dimmer Color Change Kit Dapper Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 18 in H, 16 in W, 10 in D, NEMA 4; 4X; 12; 13, Hinged (A181610CHQRFGW)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1-9/32" Insulated Spade Terminals 15PK (69994)
- GARDNER BENDER Block Term 8Pole 30A 22-10Awg (GTB-408)
- HUBBELL PREMISE WIRING Plate, 4 Ports, White (TPF1W)
- LEVITON Decora White WiFi Dimmer (DAWDC-1RW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- LUTRON Dimmers, Skylark, CFL/LED, Brown (SCL-153P-BR)
- Leviton Lighting Controls