Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT 600W DIMMER CORN SILK
Mfr # RKDMD-CS
Zoro # G3902675
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Corn Silk
- Height 0.25 in
- Width 4 in
- Application Commercial Applications
- Length 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RKDMD-CS
- Zoro # G3902675
- UPC # 78477532225
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Width | 4 in |
Length | 3.00 in |
Details
Color | Corn Silk |
Application | Commercial Applications |
Device Type | Dimmer Color Change Kit |
Mounting | Wallplate |
Type | Color Change Kit |
Description
Leviton Renu Dimmer Color Change Kit Corn Silk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-38073 INLET (63-38073)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPDU (S1SPDU)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP25)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT262CL-ORANGE)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- LEVITON Decora White WiFi Smart Dimmer Switch (DN6HD-1RW)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- LEVITON Lighting Controls D4206 32Channel, 6Dimmer (D4206-2LW)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON Dimmer Switch Led/Cfl/Inc Slide Dimme (6674-10W)
- COOPER WIRING Eaton Sul06P-La-Kb-L Slide Dimmer, 277 V, 2 -Gang, Light Almond (SAL06P-LA-K)
- Leviton Dimmer Switches