Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS RENU CC KIT 600W DIMMER CAFÉ LATTE
Mfr # RKDMD-CA
Zoro # G3902964
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cafe Latte
- Height 0.25 in
- Application Commercial Applications
- Width 4 in
- Length 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RKDMD-CA
- Zoro # G3902964
- UPC # 78477531808
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Width | 4 in |
Length | 3.00 in |
Details
Color | Cafe Latte |
Application | Commercial Applications |
Device Type | Dimmer Color Change Kit |
Suitable For Use With | Renu® REI06, REL06 Dimmers |
Specifications | Surface Mount |
Type | Color Change Kit |
Mounting | Wallplate |
Description
Leviton Renu Dimmer Color Change Kit Café Latte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 7ft (5901)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF230NB)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Blk (CLT38F-C20)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLINA)
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RICH NAVY (RE00R-RN)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- LEVITON LIGHTING CONTROLS RENU COORD SW NAVAJO SAND (RE00R-NS)
- BRIGHTBOMB TTCL-100H-BL Slide Dimmer Switch 1.25 amps 120 volts (BR612718)
- Leviton Dimmer Switches