Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS REL WG BX1/00/050
Mfr # REL06-WG
Zoro # G3902657
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single-Pole, 3-Way or More Applications
- Color Whispering Wheat
- Voltage 120 VAC
- Height 4.2500 in
- Length 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # REL06-WG
- Zoro # G3902657
- UPC # 78477614785
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 4.2500 in |
Length | 6.2500 in |
Details
Switch Type | Single-Pole, 3-Way or More Applications |
Color | Whispering Wheat |
Voltage | 120 VAC |
Application | Radio/TV Filter Protection |
Load Rating | 600W Incandescent, 600VA MLV, 300W LED and CFL |
Type | Digital |
Color Change Kit | RKDMD |
Load Type | Incandescent, Dimmable LED, Dimmable CFL, Magnetic Low Voltage |
Light | LED Locator and Brightness Display |
Protection | Radio/TV Filter |
Wallplate | Order Separately |
Frequency | 60 Hz |
Device Type | Universal Dimmer |
Torque Range | 14 -“ 18 in.-lbs |
Description
Leviton Renu Universal Dimmer REL06-WW for Single Pole, 3-Way or More Applications, 600W-120VAC Incandescent, 600VA-120VAC MLV and 300W-120VAC Dimmable LED and CFL, in Whispering Wheat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC UL98 Switch, 100A, 3p (M100U3)
- SIGMA 14348 2 Gang Gray GFCI (3460391)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP2420AWW)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 2" Inside Dia - Black - 4' Long Stick (HS466-BK)
- LEVITON LIGHTING CONTROLS RENU COORD SW NAVAJO SAND (RE00R-NS)
- LEVITON Leviton 3829900 Decora SureSlide White 600 watts Slide Dimmer - Pack of 3 (3829900)
- LEVITON Tggl Univ Slde Dimmer Wh (TSL06-1KW)
- LEVITON Dimmer Slide Sngl Pol Iv (C21-06672-1LI)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- LEVITON LIGHTING CONTROLS REL CA BX1/00/050 (REL06-CA)
- LUTRON Dimmer, Maestro, CFL/LED, Gray (MACL-153M-GR)
- Leviton Dimmer Switches