Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS REL WB BX1/00/050
Mfr # REL06-WB
Zoro # G3902307
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Color Walnut Bark
- Switch Type Single-Pole, 3-Way or More Applications
- Application Radio/TV Filter Protection
- Height 4.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # REL06-WB
- Zoro # G3902307
- UPC # 78477614945
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 4.2500 in |
Length | 6.2500 in |
Details
Voltage | 120 VAC |
Color | Walnut Bark |
Switch Type | Single-Pole, 3-Way or More Applications |
Application | Radio/TV Filter Protection |
Load Rating | 600W Incandescent, 600VA MLV, 300W LED and CFL |
Frequency | 60 Hz |
Wallplate | Order Separately |
Device Type | Universal Dimmer |
Torque Range | 14 -“ 18 in.-lbs |
Light | LED Locator and Brightness Display |
Type | Digital |
Color Change Kit | RKDMD |
Protection | Radio/TV Filter |
Load Type | Incandescent, Dimmable LED, Dimmable CFL, Magnetic Low Voltage |
Description
Leviton Renu Universal Dimmer REL06-WW for Single Pole, 3-Way or More Applications, 600W-120VAC Incandescent, 600VA-120VAC MLV and 300W-120VAC Dimmable LED and CFL, in Walnut Bark
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 3 Pole, 120/208V AC, A Curve (QOB315GFI)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (BP/S-6-1/4)
- SQUARE D Circuit breaker accessory, PowerPacT B/H/J, handle assembly, rotary, 3 inch, 125A to 250A, NEMA 3/4/4X, chrome plated (9421LC43)
- SIEMENS Pilot Light Lens, 30mm, Red, Plastic (52RA4S2)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX10-10Z)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- LEVITON Dimmer Slide Sngl Pol Iv (C21-06672-1LI)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (6674-P0I)
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- Leviton Lighting Controls