Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS REL TC BX1/00/050
Mfr # REL06-TC
Zoro # G3901713
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Toasted Coconut
- Voltage 120 VAC
- Switch Type Single-Pole, 3-Way or More Applications
- Height 4.2500 in
- Length 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REL06-TC
- Zoro # G3901713
- UPC # 78477614907
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 4.2500 in |
Length | 6.2500 in |
Details
Color | Toasted Coconut |
Voltage | 120 VAC |
Switch Type | Single-Pole, 3-Way or More Applications |
Application | Radio/TV Filter Protection |
Light | LED Locator and Brightness Display |
Protection | Radio/TV Filter |
Load Type | Incandescent, Dimmable LED, Dimmable CFL, Magnetic Low Voltage |
Wallplate | Order Separately |
Device Type | Universal Dimmer |
Type | Digital |
Frequency | 60 Hz |
Torque Range | 14 -“ 18 in.-lbs |
Load Rating | 600W Incandescent, 600VA MLV, 300W LED and CFL |
Color Change Kit | RKDMD |
Description
Leviton Renu Universal Dimmer REL06-WW for Single Pole, 3-Way or More Applications, 600W-120VAC Incandescent, 600VA-120VAC MLV and 300W-120VAC Dimmable LED and CFL, in Toasted Coconut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Heatshrink Butt Connectors - 500-Pack (309202)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 100' Length, 0.0508" Diameter, Natural (16BCW100)
- FAITH Self-Test 20A TR WR GFCI Outlet Receptacle, White, PK 10 (GLS-20ATRWR-WH-10)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200ILW)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT BROWN (DDKIT-B)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Black (IPKIT-LNE)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- Leviton Dimmer Switches