Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS REL RE BX1/00/050
Mfr # REL06-RE
Zoro # G3901887
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type CFL/Incandescent/LED/MLV
- Color Red
- Length 6.2500 in
- Application Radio/TV Filter Protection
- Height 4.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REL06-RE
- Zoro # G3901887
- UPC # 78477614921
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Dimensions | 4.54 in H x 1.75 in W |
Details
Lamp Type | CFL/Incandescent/LED/MLV |
Color | Red |
Application | Radio/TV Filter Protection |
Mounting Type | Wall |
Voltage Rating | 120 |
Control | Soft ON/Fade OFF |
Terminal Type | Back/Side Wired |
Temperature Rating | 0 to 55 |
Power Rating | 300 W, 600 W, 600 VA |
Start Type | Pre-Set |
Frequency Rating | 60 |
Number of Poles | 1 |
Description
Leviton Renu Universal Dimmer REL06-WW for Single Pole, 3-Way or More Applications, 600W-120VAC Incandescent, 600VA-120VAC MLV and 300W-120VAC Dimmable LED and CFL, in Red Delicious
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 3 M (GBLC2-D1-03)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.844"L, SS, PK25 (SS-1175-SP1)
- NVENT HOFFMAN Mild Steel Enclosure, 12 in H, 6 in D (CSD12126W)
- EATON Cutler-Hammer Thermal Unit, 8.47 to 9.35A (MSH10-6A)
- LEVITON LIGHTING CONTROLS REL CA BX1/00/050 (REL06-CA)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- LEVITON Dimmer Switch Mc Kit Brown Led (IPKIT-B)
- LEVITON Decora White WiFi Dimmer (DAWDC-1RW)
- LUTRON Lighting Dimmer, Slide, 1-Pole, White (NTSTV-DV-WH)
- Leviton Dimmer Switches