Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS REL GC BX1/00/050
Mfr # REL06-GC
Zoro # G3902824
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Radio/TV Filter Protection
- Length 6.2500 in
- Height 4.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REL06-GC
- Zoro # G3902824
- UPC # 78477614778
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Details
Application | Radio/TV Filter Protection |
Description
Leviton Renu Universal Dimmer REL06-WW for Single Pole, 3-Way or More Applications, 600W-120VAC Incandescent, 600VA-120VAC MLV and 300W-120VAC Dimmable LED and CFL, in Gold Coast White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 120/240V AC (QOU230)
- HHIP Hand Held 4 Digit Counter On Steel Base (3900-0204)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 9-14A, 1P (GV2ME16)
- MEGGER Time Domain Reflectometer, LCD, IP54, 2 Ns (TDR2010)
- LEVITON Dimmer Slide Sngl Pol Iv (C21-06672-1LI)
- LEVITON Dimmer Switch Illumatech Incand Dimm 1000W Wht Iv La (IPI10-1LZ)
- LEVITON Decora White WiFi Smart Dimmer Switch (DN6HD-1RW)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK RED (DSKIT-NR)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- Leviton Dimmer Switches