Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS REL FP BX1/00/050
Mfr # REL06-FP
Zoro # G3902562
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fresh Pink Lemonade
- Switch Type Single-Pole, 3-Way or More Applications
- Voltage 120 VAC
- Application Radio/TV Filter Protection
- Height 4.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REL06-FP
- Zoro # G3902562
- UPC # 78477614860
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 4.2500 in |
Length | 6.2500 in |
Details
Color | Fresh Pink Lemonade |
Switch Type | Single-Pole, 3-Way or More Applications |
Voltage | 120 VAC |
Application | Radio/TV Filter Protection |
Protection | Radio/TV Filter |
Color Change Kit | RKDMD |
Wallplate | Order Separately |
Load Type | Incandescent, Dimmable LED, Dimmable CFL, Magnetic Low Voltage |
Light | LED Locator and Brightness Display |
Frequency | 60 Hz |
Device Type | Universal Dimmer |
Torque Range | 14 -“ 18 in.-lbs |
Load Rating | 600W Incandescent, 600VA MLV, 300W LED and CFL |
Type | Digital |
Description
Leviton Renu Universal Dimmer REL06-WW for Single Pole, 3-Way or More Applications, 600W-120VAC Incandescent, 600VA-120VAC MLV and 300W-120VAC Dimmable LED and CFL, in Fresh Pink Lemonade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 50 Ft (5ZPW7)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V711)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RED DELICIOUS (RE00R-RE)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Incandescent (IPI10-1LZ)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Ivory (TSL06-1LI)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- EZGENERATION R62-06674-P0W White Universal Incandescent Dimmer (EZ783665)
- Leviton Dimmer Switches