Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS REL DG BX1/00/050
Mfr # REL06-DG
Zoro # G3902027
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single-Pole, 3-Way or More Applications
- Color Deep Garnet
- Voltage 120 VAC
- Length 6.2500 in
- Height 4.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REL06-DG
- Zoro # G3902027
- UPC # 78477614884
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Details
Switch Type | Single-Pole, 3-Way or More Applications |
Color | Deep Garnet |
Voltage | 120 VAC |
Application | Radio/TV Filter Protection |
Device Type | Universal Dimmer |
Load Rating | 600W Incandescent, 600VA MLV, 300W LED and CFL |
Frequency | 60 Hz |
Wallplate | Order Separately |
Light | LED Locator and Brightness Display |
Protection | Radio/TV Filter |
Type | Digital |
Load Type | Incandescent, Dimmable LED, Dimmable CFL, Magnetic Low Voltage |
Torque Range | 14 -“ 18 in.-lbs |
Color Change Kit | RKDMD |
Description
Leviton Renu Universal Dimmer REL06-WW for Single Pole, 3-Way or More Applications, 600W-120VAC Incandescent, 600VA-120VAC MLV and 300W-120VAC Dimmable LED and CFL, in Deep Garnet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora Rocker Fan Control Switch White 1 pk (D24SF-1RW)
- RACO While In Use Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MM720C)
- EATON Cutler-Hammer Legend Plate, Square, Start, Black (10250TS33)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 38 A, Reversing: No (3RT20281AP60)
- LEVITON Leviton 3001337 Decora Sureslide Fan & LED Dimmer Slide Switch; White (3001337)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT IVORY (DDKIT-I)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RICH NAVY (RE00R-RN)
- WESTEK Univ Touch Dimmer Kit (6503HBLC)
- Leviton Lighting Controls