Shop All Dimmer Switches
Leviton
LIGHTING CONTROLS REL CS BX1/00/050
Mfr # REL06-CS
Zoro # G3902693
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single-Pole, 3-Way or More Applications
- Color Corn Silk
- Voltage 120 VAC
- Length 6.2500 in
- Height 4.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REL06-CS
- Zoro # G3902693
- UPC # 78477614853
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 6.2500 in |
Height | 4.2500 in |
Details
Switch Type | Single-Pole, 3-Way or More Applications |
Color | Corn Silk |
Voltage | 120 VAC |
Application | Radio/TV Filter Protection |
Light | LED Locator and Brightness Display |
Load Type | Incandescent, Dimmable LED, Dimmable CFL, Magnetic Low Voltage |
Wallplate | Order Separately |
Type | Digital |
Protection | Radio/TV Filter |
Color Change Kit | RKDMD |
Torque Range | 14 -“ 18 in.-lbs |
Load Rating | 600W Incandescent, 600VA MLV, 300W LED and CFL |
Device Type | Universal Dimmer |
Frequency | 60 Hz |
Description
Leviton Renu Universal Dimmer REL06-WW for Single Pole, 3-Way or More Applications, 600W-120VAC Incandescent, 600VA-120VAC MLV and 300W-120VAC Dimmable LED and CFL, in Corn Silk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Switch, NEMA, 16A, 600VAC, 2P (2510KG1B)
- WIREMOLD WHT MTL Accessory Pack (BWH9-10-11)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 125A, 300V AC, Non-Indicating (A3T125)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 175A, 600V AC, Non-Indicating (JTD175)
- LEVITON White/Light Almond Universal Turn On-Off Rotary Dimmer Switch (C26-RNL06-0TW)
- LEVITON Dimmer Rotary Univ Single Pole (R00-RNL06-0TW)
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- LEVITON DIMMER SWITCH UNIV ROT DIM TURN SP/3W 600W INC (RNL06-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory, ELV (66EV-10I)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (TSM10-1LT)
- Leviton Lighting Controls