Leviton

Lighting Controls Rd Multitech Wall Sens Sw W/Neutral


product price: $98.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Switch Type Single-Pole
  • Color Red
  • Type Occupancy Sensor;Single-Pole Switch
  • Voltage 120-277 VAC
  • Height 4.62 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 4.62 in
Length 2.88 in
Width 1.88 in
Size Height 4.06" (103.12mm), Width 1.75" (44.45mm), Depth 1.85" (46.99mm), Install Depth 1.35" (34.37mm), Install Height 2.65" (67.26mm)
Dimensions 46 in H x 1.75 in W x 1.85 in D

Description

Multi-Technology PIR/ Ultrasonic Wall Switch Occupancy Sensor, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.