Shop All Occupancy Sensors
Leviton
Lighting Controls Pir Sensor Switchbox
Mfr # ODS10-IDT
Zoro # G3845808
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Single-Pole
- Color Light Almond
- Length 2.88 in
- Time Delay 30s-30m
- Type Occupancy Sensor;Single-Pole Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # ODS10-IDT
- Zoro # G3845808
- UPC # 78477277461
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Length | 2.88 in |
Height | 4.62 in |
Width | 1.88 in |
Size | Height 4.06" (103.2mm), Width 1.75" (44.4mm), Depth 1.83"(47mm), Install Depth 1.35"(34.4mm), Install Height 2.60"(66.2mm) |
Dimensions | 46 in H x 1.75 in W x 1.85 in D |
Description
Decora Wall Switch Occupancy Sensor (120/277V rating), Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, White (HBL420W)
- EATON Combination Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFCAF120CS)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11580884)
- EATON BUSSMANN UL Class Fuse, AGC Series, Fast-Acting, 1A, 250V AC, Non-Indicating (BP/AGC-1-RP)
- LEVITON Occupant Sensor Hb Cold Storage 480V2Ln (OSFHU-C4W)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Gray (OSSMD-MAG)
- LEVITON Occ Snsr, PIR, 120-277V AC, L Almd (ODS10-IDT)
- LEVITON Occupancy Sensor Wht (DOS02-1LW)
- LEVITON Occupant Sensor Passive Infared Cld Sto (OSFHU-CTW)
- LEVITON Smart Sensor, 4.13 in, 2.12 in, Ivory (ODS15-GDI)
- LEVITON Occupant Sensor Meiling Pir Snsr 277V (ODC0S-I7W)
- Leviton Occupancy Sensors