Leviton

Lighting Controls Pir Sen W/Nl T24 Nfta (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Occupancy Sensors

Key Features

  • Time Delay 30 s to 30 min
  • Mounting Wall Switch
  • Height 4.62 in
  • Mounting Type Wall Switch
  • Size Height 4.06" (103.2mm), Width 1.75" (44.4mm), Depth 1.83" (47mm), Install Depth 1.35" (34.4mm), Install Height 2.60" (66.2mm)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 4.62 in
Size Height 4.06" (103.2mm), Width 1.75" (44.4mm), Depth 1.83" (47mm), Install Depth 1.35" (34.4mm), Install Height 2.60" (66.2mm)
Width 1.88 in
Length 2.88 in
Dimensions 46 in H x 1.75 in W x 1.83 in D

Description

Passive Infrared Switch Type Single-Pole LED NightLight Device Type Occupancy Sensor Coverage Sq.Ft. 1200 Sq. Ft. Pattern 180deg. Color White Warranty 5-Year Limited Domestic Content NAFTA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products