Shop All Occupancy Sensors
Leviton
Lighting Controls Pir Occ Snsr 2P Nft Blk
Mfr # ODS0D-INE
Zoro # G4208724
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120/230/277 VAC
- Type Occupancy Sensor;Single-Pole Switch;Dual Relay
- Height 4.62 in
- Size Height 4.06" (103.2mm), Width 1.75" (44.4mm), Depth 1.83"(47mm), Install Depth 1.35"(34.4mm), Install Height 2.60"(66.2mm)
- Mounting Type Wall Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # ODS0D-INE
- Zoro # G4208724
- UPC # 78477486887
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Height | 4.62 in |
Size | Height 4.06" (103.2mm), Width 1.75" (44.4mm), Depth 1.83"(47mm), Install Depth 1.35"(34.4mm), Install Height 2.60"(66.2mm) |
Width | 1.88 in |
Dimensions | 46 in H x 1.75 in W x 1.83 in D |
Length | 2.88 in |
Description
Leviton Passive Infrared Wallbox Occupancy Sensor, Dual Relay, Both Photocell Controlled, Low Profile, 180 Degree Field of View, 120 or 277 Volt, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, Time Delay, 60A, 250V AC, Indicating (A2D60R)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRIG300024120S)
- EATON Cutler-Hammer Lmt Switch Hd, Rotary Lvr, Side, .63 In, 10A (E50DR1)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Purple (HS363-S50-PURPLE)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Red (OSSMT-MDR)
- LEVITON Occupant Sensor High Bay W/Aisle&Adpt (OSFLA-ITW)
- LEVITON Occupant Sensor Hb Cold Storage 480V2Ln (OSFHU-C4W)
- LEVITON Smart Sensor, 4.13 in, 2.12 in, White (ODS15-GDW)
- LEVITON Occupancy Or Motion Sensing Switch Wire Guard For Wall Mnt Occ Sens (OSWWG-P0W)
- LEVITON Occupant Sensor Ceiling Pir Snsr 120V (ODC0S-I1W)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000CL)
- Leviton Sensors