Shop All Occupancy Sensors
This Product is Discontinued
Leviton
Lighting Controls Occ Sen Wall Sw Usa Made Wht (Discontinued)
Mfr # ODS10-IAW
Zoro # G3845722
Free Shipping & Returns
This Product is Discontinued
Key Features
- Switch Type Single-Pole
- Color White
- Voltage 120/277 VAC
- Sensor Type Wall Switch
- Coverage (Sq.Ft.) 2100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # ODS10-IAW
- Zoro # G3845722
- UPC # 78477508848
- Country of Origin United States
- Category Occupancy Sensors
Details
Switch Type | Single-Pole |
Color | White |
Voltage | 120/277 VAC |
Sensor Type | Wall Switch |
Coverage (Sq.Ft.) | 2100 |
NAFTA Compliant | Yes |
Technology | Passive Infrared |
Neutral Wire Connection | Not Required |
Frequency | 50/60Hz |
Description
Leviton PIR Wall Switch Occupancy Sensor, Single Relay, Time Delay 30 Sec- 30 Min, 180 Degree View with Blinders, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.