Shop All Occupancy Sensors
Leviton
Lighting Controls Mt Wall Sw Sen Neut Gray
Mfr # OSSMT-GDG
Zoro # G3846027
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Single-Pole
- Color Grey
- Grade Commercial
- Type Occupancy Sensor;Single-Pole Switch
- Width 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # OSSMT-GDG
- Zoro # G3846027
- UPC # 78477406991
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Width | 1.88 in |
Length | 2.88 in |
Height | 4.62 in |
Size | Height 4.06" (103.12mm), Width 1.75" (44.45mm), Depth 1.85" (46.99mm), Install Depth 1.35" (34.37mm), Install Height 2.65" (67.26mm) |
Dimensions | 46 in H x 1.75 in W x 1.85 in D |
Description
Ultrasonic/Infrared, Multi-Technology Wall Switch Sensor, No Neutral, 2400 sq. ft. Major & 400 sq. ft. Minor Motion Coverage, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS725)
- ABB One Hole Lug Compression Connector, 6 AWG (54105UB)
- HUBBELL 15A Midget Locking Flanged Inlet 2P 2W 120VAC (HBL7467)
- IFM Proximity Sensor, Inductive, 5mm, NC (IG0327)
- LEVITON Occ Snsr, PIR, 120-277V AC, Blk (ODS10-IDE)
- LEVITON Occupant Sensor Meiling Pir Snsr 277V (ODC0S-I7W)
- LEVITON Occupant Sensor Passive Infared Cld Sto (OSFHU-CTW)
- LEVITON Occ Snsr, PIR, 120-277V AC, Gray (ODS10-IDG)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Red (OSSMT-MDR)
- LEVITON Smart Sensor, 4.13 in, 2.12 in, Ivory (ODS15-GDI)
- KEYSTONE TECHNOLOGIES Occupancy Sensor (KTS-PS1-12V-AUX)
- Leviton Occupancy Sensors