Shop All Vacancy Sensors
Leviton
Lighting Controls Mt Wall Sw Sen Gnd Man On La
Mfr # OSSMT-GTT
Zoro # G3845327
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Single-Pole
- Color Light Almond
- Width 1.88 in
- Type Vacancy Sensor;Single-Pole Switch
- Length 2.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # OSSMT-GTT
- Zoro # G3845327
- UPC # 78477612255
- Country of Origin Mexico
- Category Vacancy Sensors
Dimensions
Width | 1.88 in |
Length | 2.88 in |
Height | 4.62 in |
Mounting Height (Ft.) | 4 FT |
Size | Height 4.06" (103.12mm), Width 1.75" (44.45mm), Depth 1.85" (46.99mm), Install Depth 1.35" (34.37mm), Install Height 2.65" (67.26mm) |
Dimensions | 46 in H x 1.75 in W x 1.85 in D |
Description
Product Line: OSSMT, Technology: Multi-Technology PIR/Ultrasonic, ON/OFF Configurations: Manual ON/Auto OFF, Switch Type: Single-Pole, Mounting: Wall Switch, Device Type: Vacancy Sensor, Coverage Range Sq. Ft.: 2400 Sq. Ft., Pattern: 180deg., Color: Light Almond, Warranty: 5-Year Limited
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 125A, 55A (R-20)
- RELAY & CONTROL Standard Roller Lever Mini Limit Switch (RCM-400)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/White, PK50 (PLT1M-L6-10)
- TECHFLEX SleevIng, 0.750 In., 4 ft. L, Silver (T6F0.75SV)
- LEVITON Vac Dmr, PIR, 120-277V AC, Ivory (ODD10-IDI)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Wht (ODD24-IDW)
- LEVITON Vac Dmr, PIR, 120-277V AC, Wht (ODD10-IDW)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MS-VPS6M2-DV-WH)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MS-VPS5M-IV)
- LUTRON Sensor Vacancy 1P/3Wy 600W Wht (MS-VPS5MH-WH)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MS-VPS5M-WH)
- Leviton Sensors