Leviton

Lighting Controls Mt Wall Sw Sen Gnd Man On Iv


product price: $108.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Switch Type Single-Pole
  • Color Ivory
  • Grade Commercial
  • Type Vacancy Sensor;Single-Pole Switch
  • Voltage 120-277 VAC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1.88 in
Height 4.62 in
Length 2.88 in
Mounting Height (Ft.) 4 FT
Size Height 4.06" (103.12mm), Width 1.75" (44.45mm), Depth 1.85" (46.99mm), Install Depth 1.35" (34.37mm), Install Height 2.65" (67.26mm)
Dimensions 46 in H x 1.75 in W x 1.85 in D

Description

NAFTA Compliant ON/OFF Configurations: Manual ON/Auto OFF, Technology: Multi-Technology PIR/Ultrasonic, Switch Type: Single-Pole, Mounting: Wall Switch, Device Type: Vacancy Sensor, Coverage Range Sq. Ft.: 2400 Sq. Ft., Pattern: 180deg., Color: Ivory, Warranty: 5-Year Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.