Shop All Occupancy Sensors
Leviton
Lighting Controls M/T Sen 2P Black
Mfr # OSSMD-MAE
Zoro # G4209652
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Time Delay 30s-30m
- Width 1.88 in
- Mounting Wall Switch
- Type Occupancy Sensor;Single-Pole Switch;Dual Relay
- Coverage 2400 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # OSSMD-MAE
- Zoro # G4209652
- UPC # 78477509067
- Country of Origin United States
- Category Occupancy Sensors
Dimensions
Width | 1.88 in |
Height | 4.62 in |
Size | Height 4.06" (103.2mm), Width 1.75" (44.4mm), Depth 1.83" (47mm), Install Depth 1.35" (34.4mm), Install Height 2.06" (66.2mm) |
Dimensions | 46 in H x 1.75 in W x 1.83 in D |
Length | 2.88 in |
Description
Leviton Dual Relay Multi- Tech Wall Box Occupancy Sensor, with a Neutral Wire, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Plastic, - (MPAL2)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF2)
- ECLIPSE TOOLS Wire Ferrule, Wht, Twin, 20 x 2 AWG, PK500 (701-116)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 30mm W, Color Black (WL-SW-125-50-BK)
- LEVITON Occupant Sensor Wh Occ Sens Ceiling Lv Multitech 24Vdc (OSC20-M0W)
- LEVITON Occupant Sensor Wh Occ Sens Wall Mnt Wide View (OSWWV-I0W)
- LEVITON Occupant Sensor Passive Infared Cld Sto (OSFHU-CTW)
- LEVITON Occupant Sensor Occ Snsr Clng Mnt Us (OSC05-U0W)
- LEVITON Occ Snsr, PIR, 120-277V AC, Blk (ODS10-IDE)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Red (OSSMT-MDR)
- GREENGATE Neoswitch Vacancy Dt Dr No Neutral White (VNW-D-1001-DMV-W)
- Leviton Occupancy Sensors