Shop All Occupancy Sensors
Leviton
Lighting Controls M/T Os Wo Ntrl Almond
Mfr # OSSMT-GDT
Zoro # G3845932
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Single-Pole
- Color Light Almond
- Type Occupancy Sensor;Single-Pole Switch
- Grade Commercial
- Time Delay 30s - 30m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # OSSMT-GDT
- Zoro # G3845932
- UPC # 78477407004
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Width | 1.88 in |
Length | 2.88 in |
Height | 4.62 in |
Size | Height 4.06" (103.12mm), Width 1.75" (44.45mm), Depth 1.85" (46.99mm), Install Depth 1.35" (34.37mm), Install Height 2.65" (67.26mm) |
Description
Ultrasonic/Infrared, Multi-Technology Wall Switch Sensor, No Neutral, 2400 sq. ft. Major & 400 sq. ft. Minor Motion Coverage, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- VITEK Coaxial T Connector, RG-59 Cable, PK10 (VT-BNC-T-1M10)
- SCHNEIDER ELECTRIC Varistor Transient Suppressor 110250 Vac (LAD4VU)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (37417)
- LEVITON Occupant Sensor Wh Occ Sens Wall Mnt Wide View (OSWWV-I0W)
- LEVITON Occ Snsr, PIR/Usonic, 120/230/277V AC, Wht (OSSMD-GAW)
- LEVITON Occupant Sensor Passive Infared Cld Sto (OSFHU-CTW)
- LEVITON Occupancy Sensor, Pir, 2100 Sq Ft, White (ODS15-IDW)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Gray (OSSMD-MAG)
- LEVITON Occupant Sensor Occ Clng Us 1000 Sqft (OSC10-U0W)
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic Dimming 2-Button Wall Switch Occupancy Sensor, Single Relay, White (LHDMMTS2-N-WH)
- Leviton Sensors