Shop All Occupancy Sensors
Leviton
Lighting Controls M/T Os 1R W/O Ntrl Blac
Mfr # OSSMT-GAE
Zoro # G4209783
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Coverage 2400 ft²
- Height 4.62 in
- Mounting Wall Switch
- Width 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # OSSMT-GAE
- Zoro # G4209783
- UPC # 78477509227
- Country of Origin United States
- Category Occupancy Sensors
Dimensions
Height | 4.62 in |
Width | 1.88 in |
Size | Height 4.06" (103.12mm), Width 1.75" (44.45mm), Depth 1.85" (46.99mm), Install Depth 1.35" (34.37mm), Install Height 2.65" (67.26mm) |
Length | 2.88 in |
Dimensions | 46 in H x 1.75 in W x 1.85 in D |
Description
Leviton Single Relay Multi-Tech Wall Box Occupany Sensor, No Neutral, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 70A, 600V AC, Non-Indicating (HSJ70)
- STEREN Pigtail Decorator Wall Plate Ivory, HDMI (526-101IV)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- IFM Prox Sensor, Inductive, 15mm, PNP, NO, QD (IIS226)
- LEVITON Smart Sensor, 4.13 in, 2.12 in, White (ODS15-GDW)
- LEVITON Occ Snsr, PIR/Usonic, 120/230/277V AC, Wht (OSSMD-GAW)
- LEVITON Occupant Sensor Wh Occ Sens Ceiling Lv Multitech 24Vdc (OSC20-M0W)
- LEVITON Occupant Sensor Occ Clng Us 1000 Sqft (OSC10-U0W)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Gray (OSSMD-MAG)
- LEVITON Occ Snsr, PIR, 120-277V AC, Gray (ODS10-IDG)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MSCL-OP153M-IV)
- Leviton Sensors