Shop All Lighting Photocontrols
Leviton
Lighting Controls Lite Sens Atrium, Factory Set / 0-1000Fc
Mfr # PCATR
Zoro # G4130403
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting 1/2 IN IPT
- Color White
- Height 3.06 in
- Standards ASHRAE 90.1Title 24 Compliant
- Type Photocell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PCATR
- Zoro # G4130403
- UPC # 78477235591
- Country of Origin Unknown
- Category Lighting Photocontrols
Dimensions
Height | 3.06 in |
Width | 3.16 in |
Length | 3.16 in |
Dimensions | 1.28 in Dia x 2.25 in H |
Details
Mounting | 1/2 IN IPT |
Color | White |
Standards | ASHRAE 90.1Title 24 Compliant |
Type | Photocell |
Enclosure Type | IP65 |
Voltage Type | Low Voltage |
Product Type | Atrium Photocell |
Environmental Conditions | Operating Temperature Range (-11 to +60 DEG C);Humidity (20% to 90% Non-Condensing) |
Voltage Rating | 24 VDC |
Supply Voltage | 24 VDC |
Sensitivity | 0 to 1000 fc |
Amperage Rating | 10 mA |
Application | Commercial |
Description
Leviton Photocell, Atrium, 40-750FC, Translucent Lens. 1/2" KO or Conduit, 24V Supply, 0-10VDC Output, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 25Amp Switch Kit W/4Hole Mtg Red/Yellow (VCF2)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (3752)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK25)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 3PDT (8501KPR13V24)
- TORK Photocontrol, 120V AC, 2000 W, 16.7 A, SPST, Flush/Box, Lexan, Black (3000)
- TORK LED Photocontrol Button, 120 to 277VAC (ZB124WP)
- TORK Photocontrol, 120-277VAC, Fixed Mounting (ZS124)
- INTERMATIC Photocontrol, 120V AC, 1800 W Max Watt, 15 A Incandescent Amps, 8.3 A Max. Ballast Amps, SPST (K4221C)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSS124)
- DAYTON Photocontrol, Threaded, 120VAC (26WA84)
- EATON WIRING DEVICES Switch Wall Mtn-Sensor 1P Auto (OS106D1-C1-K)
- Leviton Lighting Photocontrols