Shop All Lighting Photocontrols
Leviton
LIGHTING CONTROLS LINEV PC 1Z DIM 2 SWITC
Mfr # PCCSD-W
Zoro # G4129728
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.50 in
- Width 4.88 in
- Type Photocell
- Standards cUL ListedTitle 24 CompliantASHRAE 90.1
- Mounting Type Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PCCSD-W
- Zoro # G4129728
- UPC # 78477688762
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Height | 3.50 in |
Width | 4.88 in |
Length | 5.25 in |
Dimensions | 4.81 in Dia x 2.39 in H |
Details
Type | Photocell |
Standards | cUL ListedTitle 24 CompliantASHRAE 90.1 |
Mounting Type | Ceiling |
Input Voltage | 120-277VAC, 50/60Hz |
Foot Candle Level | 1-1,600 FC (10-16,000 LUX) |
Operating Temperature | 0 °C to 40 °C |
Voltage Type | Line Voltage |
Relative Humidity | 10% to 90% non-condensing |
Standards and Certifications | cUL Listed |
Product Type | Indoor Photocell |
Voltage Rating | 120 to 277 VAC |
Amperage Rating | 30 to 60 mA |
Ballast Load | 1/4 hp, 1/3 hp |
Environmental Conditions | 0 to 40 deg C Operating Temperature |
Timing Range | 30 mins |
Tungsten Rating | 800 W |
Frequency Rating | 50/60 Hz |
Application | Residential / Commercial |
Supply Voltage | 10 V |
Description
Line Voltage Ceiling Mount Photocell, Low profile 1 Zone, One 1-10VDC sinking control signal and Two relays rated 120-277VAC 50/60Hz. Includes One configurable manual switch or BMS/Load Shed input and emergency input.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 8 Conductor Portable Cord 600V 25 ft. BK (E3641)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LX1D6G7)
- EATON Raised Indicator Light, Blue, 120VAC (C22-L-B-120)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (9545)
- INTERMATIC Photocontrol, Stem, 208 to 277VAC (K4123C)
- DAYTON Photocontrol, Turn-Lock, 120 to 277VAC (26WA96)
- TORK Photocntrl, 1/2In Cndt, Flsh, 208 to 277VAC (2000-2)
- DAYTON Photocontrol, Fixed, 120 to 277VAC (26WA98)
- INTERMATIC Photocontrol, Locking, 120 to 277VAC (LC4536LAC)
- INTERMATIC Photo Control Shorting Cap (SK4500K)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA79)
- Leviton Lighting Photocontrols