Shop All Lighting Photocontrols
Leviton
LIGHTING CONTROLS LINEV PC 1 ZONE SWITCHI
Mfr # PCC1S-W
Zoro # G4130473
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.50 in
- Type Photocell
- Width 4.88 in
- Standards cUL ListedTitle 24 CompliantASHRAE 90.1
- Mounting Type Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PCC1S-W
- Zoro # G4130473
- UPC # 78477688731
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Height | 3.50 in |
Width | 4.88 in |
Length | 5.25 in |
Dimensions | 4.81 in Dia x 2.39 in H |
Details
Type | Photocell |
Standards | cUL ListedTitle 24 CompliantASHRAE 90.1 |
Mounting Type | Ceiling |
Application | Residential / Commercial |
Supply Voltage | 10 V |
Ballast Load | 1/4 hp, 1/3 hp |
Voltage Rating | 120 to 277 VAC |
Environmental Conditions | 0 to 40 deg C Operating Temperature |
Timing Range | 5 mins |
Frequency Rating | 50/60 Hz |
Amperage Rating | 30 to 60 mA |
Tungsten Rating | 800 W |
Description
Line Voltage Ceiling Mount Photocell. Low profile 1 Zone. One relay rated 120-277VAC 50/60Hz. Includes One manual switch and emergency input.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 21A @ 240V AC Contact Rating (V7-1V19E9-048)
- NVENT CADDY Communication Mounting Bracket, Bracket Accessory, 2 Gang, Steel (MPLS2)
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- SQUARE D Circuit Breaker, 9080GCB Series 15A, 1 Pole, 250V AC (9080GCB150)
- INTERMATIC Photocontrol, 1/2"-14 NPSM Thread Mount (EK4136S)
- INTERMATIC Photocontrol, 3/8"-18 NPSM Thread Mount (EK4036S)
- DAYTON Photocontrol, Fixed, 120 to 277VAC (26WA98)
- LITHONIA LIGHTING LED Photocontrol Button, 120 to 277V, 0.5W (DLL127 1.5 U)
- INTERMATIC Photocntrl, 1/2 In PipeThread, 120to277VAC (K4236C)
- TORK Shorting Cap, Turn Lock, Weatherproof (5500)
- INTERMATIC Photocontrol, Locking, 120 to 277VAC (LC4536LAC)
- Leviton Sensors